Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TX bit with hole

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Length: 25 mm
  • Drive type: Outer hexagon
  • Drive: C 6.3 (1/4 inch)

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

TX40

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352640

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size TX40
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX45

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352645

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size TX45
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX8

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 1

Code: 0614352608

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size TX8
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX9

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352609

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size TX9
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX15

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352615

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size TX15
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX10

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352610

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size TX10
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX27

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352627

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size TX27
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX25

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352625

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size TX25
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX20

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 1

Code: 0614352620

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size TX20
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

TX30

C 6.3 (1/4 inch)

Outer hexagon

25 mm

x 0

Code: 0614352630

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Tip size TX30
  • Drive C 6.3 (1/4 inch)
  • Drive type Outer hexagon
  • Length 25 mm
  • Material Steel

Related products

LAST VIEWED

Added to cart