Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Adjustable Spanner
+374(0) 60 708807
Tecnical Description
Max. width across flats (A)
Length (L)
Max. external dimension of wrench head (B)
Jaws thickness (T)
Code
Package / Quantity
Price (AMD)
Code: 5754221115
Catalogue page as PDF 1
Tecnical Description
Code: 5754221118
Catalogue page as PDF 1
Tecnical Description
One-step-solution: its adjustable design offers the efficiency of multiple wrench sizes in a single robust tool. Unleash versatility within price, and performance.
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
Well-Balanced Design
Offers a tapered jaw allied to a thick structure, making them ideally suitable for work in confined spaces, such as underneath the sink or behind the toilet – something that is just part of the day’s work for plumbers and repair workers, for example.
Double Precision Scale
On one side of the wrench showing SAE (Society of Automotive Engineers) measurements in fractions of inches – something very important especially on the automotive segment where the imperial sizes are very popular. We can find a metric ruler on the other side.
22.5 Degrees Jaw Angle
Allows a greater range of movement in enclosed spaces by flipping the wrench over while maintaining a secure grip without wiggle or slip.
Four-Threaded Adjustment Knob
Also known as “knurl”, the adjustment knob with a special four-threaded design helps to reduce jaw "wiggle," which is a common but annoying issue with many adjustable wrenches that offer three-threaded knobs.
Wide Handle
Makes it easier to grasp firmly and helps on applying more torque.
Shop-Ready
Hole on the bottom allows immediate placement for retail business. Works as a lanyard hole for easy carrying, tethering when working at height or storing.
Related products
LAST VIEWED