Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dry construction screwdriver S 50 TB

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Min./max. frequency: 50 / 60 Hz
  • Min./max. nominal voltage: 220 / 230 V/AC
  • Power input: 500 W
  • Power output: 255 W
  • Min./max. idle speed: 0-4650 U/min(rpm)
  • Max. torque: 0.67 Nm
  • Screw diameter: 5 mm
  • Tool holding device: 1/4-inch hexagon socket
  • Length x height: 260 x 175 mm
  • Weight of machine: 1.12 kg

Min./max. nominal voltage

Min./max. frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

220 / 230 V/AC

50 / 60 Hz

Protection class II/protective insulation

500 W

x 0

Code: 07020500

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. frequency 50 / 60 Hz
  • Length x height 260 x 175 mm
  • Min./max. idle speed 0-4650 U/min(rpm)
  • Protection class Protection class II/protective insulation
  • Power input 500 W
  • Weight of machine 1.12 kg
  • Power output 255 W
  • Cable length 4 m
  • Max. torque 0.67 Nm
  • Screw diameter 5 mm
  • Tool holding device 1/4-inch hexagon socket
  • Min./max. nominal voltage 220 / 230 V/AC

Specially designed for dry wall screws up to 5 mm in diameter

The screwing speed can be perfectly matched to the dry wall screws.

Quick cable change

A longer cable can be connected in just seconds if necessary.

Lightweight and handy

Making it possible to work for long periods without fatigue.

Easily adjustable screwing depth

Adjustable depth stop

Related products

Added to cart