Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Maintenance spray

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Min. temperature conditions: -30 °C
  • Chemical basis: Mineral oil
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Kinematic oil basis viscosity: 29.5 cSt

Contents

Lubricant system

Min./max. temperature conditions

Shelf life from production

Code

Package / Quantity

Price (AMD)

0.15 l

Oil

-30 to 130 °C

18 Month

x 1

Code: 0893051

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. temperature conditions -30 to 130 °C
  • Lubricant system Oil
  • Silicone-free Yes
  • Shelf life from production 18 Month
  • Resin-free Yes
  • Chemical basis Mineral oil
  • Contents 0.15 l
  • Acid-free Yes
  • Conditions for viscosity of oil basis at 40°C
  • Min. temperature conditions -30 °C
  • Kinematic oil basis viscosity 29.5 cSt

100 ml

-30 to 150 °C

24 Month

x 0

Code: 0893051702

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 100 ml
  • Lubricant system
  • Min./max. temperature conditions -30 to 150 °C
  • Shelf life from production 24 Month
  • Chemical basis Mineral oil
  • Colour Light brown
  • Min. temperature conditions -30 °C
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • Kinematic oil basis viscosity 29.5 cSt
  • Conditions for viscosity of oil basis at 40°C

Highly effective wear protection additives guarantee optimal friction reduction

Prevents premature wear and seizure of hammer drills in machine mounts.

Excellent penetration and cleaning performance

  • Keeps door and window hinges running smoothly
  • Lubricates and preserves all precision-engineered parts

Resin-free and acid-free

Sensitive components are not corroded.

Silicone-free

Also suitable for use as gun oil


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart