Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Maintenance oil

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C
  • Container: Aerosol can
  • Min. temperature conditions: -30 °C
  • Chemical basis: Mineral oil
  • Contents: 0.4 l
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Conditions for viscosity of oil basis: at 40°C
  • Max. temperature conditions: 130 °C
  • Lubricant system: Oil
  • Colour: Light yellow transparent
  • Min./max. temperature conditions: -30 to 130 °C
  • Kinematic oil basis viscosity: 30 cSt
  • Min. processing temperature for can: -10 °C
  • Min./max. processing temperature for can: -10 to 40 °C
  • Type of spray head: 2-way spray head
  • Max. processing temperature for can: 40 °C
  • White oil-free/mineral oil-free: No
  • Weight of content: 318 g

Contents

Chemical basis

Lubricant system

Code

Package / Quantity

Price (AMD)

0.4 l

Mineral oil

Oil

x 0

Code: 0893055400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 0.4 l
  • Chemical basis Mineral oil
  • Lubricant system Oil
  • Colour Light yellow transparent
  • Min./max. processing temperature for can -10 to 40 °C
  • Min./max. temperature conditions -30 to 130 °C
  • Shelf life from production 24 Month
  • Min. processing temperature for can -10 °C
  • Type of spray head 2-way spray head
  • Max. processing temperature for can 40 °C
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 130 °C
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • AOX-free Yes
  • White oil-free/mineral oil-free No
  • Kinematic oil basis viscosity 30 cSt
  • Conditions for viscosity of oil basis at 40°C
  • Container Aerosol can
  • Weight of content 318 g
  • Conditions to maintain shelf life from production at 20°C

Related products

Added to cart