Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xMaintenance oil
Code: 0893055400
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Contents | 0.4 l |
Chemical basis | Mineral oil |
Lubricant system | Oil |
Colour | Light yellow transparent |
Min./max. processing temperature for can | -10 to 40 u00b0C |
Min./max. temperature conditions | -30 to 130 u00b0C |
Shelf life from production | 24 Month |
Min. processing temperature for can | -10 u00b0C |
Type of spray head | 2-way spray head |
Max. processing temperature for can | 40 u00b0C |
Min. temperature conditions | -30 u00b0C |
Max. temperature conditions | 130 u00b0C |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
White oil-free/mineral oil-free | No |
Kinematic oil basis viscosity | 30 cSt |
Conditions for viscosity of oil basis | at 40u00b0C |
Container | Aerosol can |
Weight of content | 318 g |
Conditions to maintain shelf life from production | at 20u00b0C |