Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lubricant LMS Liquid Premium

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Contents: 500 ml
  • Container: Aerosol can
  • Min. temperature conditions: -40 °C
  • Colour: Colourless
  • Density: 0.85 g/cm³
  • Smell/fragrance: Oil
  • Max. temperature conditions: 200 °C
  • Max. short-term temperature resistance: 250 °C
  • Conditions for viscosity of oil basis: at 40°C
  • Chemical basis: Mixed synthetic mineral oil
  • Min. flashing point: 250 °C
  • Kinematic oil basis viscosity: 294 cSt
  • Weight of content: 500 g

Chemical basis

Smell/fragrance

Density

Code

Package / Quantity

Price (AMD)

Mixed synthetic mineral oil

Oil

0.85 g/cm³

x 0

Code: 0893107006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Chemical basis Mixed synthetic mineral oil
  • Colour Colourless
  • Smell/fragrance Oil
  • Density 0.85 g/cm³
  • Density conditions at 20°C
  • Min. temperature conditions -40 °C
  • Max. temperature conditions 200 °C
  • Max. short-term temperature resistance 250 °C
  • Min. flashing point 250 °C
  • Kinematic oil basis viscosity 294 cSt
  • Conditions for viscosity of oil basis at 40°C
  • Contents 500 ml
  • Weight of content 500 g
  • Container Aerosol can
  • Shelf life from production 24 Month
Specification

NSF H1 certification

The product may come into contact with foodstuffs for technical reasons.

High penetration and lubricating effect

Reduces friction and wear

Stable under high pressures and high load

  • Extremely heat-resistant
  • Excellent performance at temperatures from -40u00b0C up to +200u00b0C (briefly up to 250u00b0C)

Provides excellent material protection

  • Resistant to oxidation and corrosion, as well as to cold and warm water
  • Extremely resistant

Solvent-free

Odourless and tasteless

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart