Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Battery terminal protector

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Contents: 150 ml
  • Min. temperature conditions: -40 °C
  • Smell/fragrance: Solvent-like
  • AOX-free: Yes
  • Chemical basis: Dimethacrylic acid ether
  • Max. temperature conditions: 120 °C
  • Density: 0.868 g/cm³

Contents

Smell/fragrance

Chemical basis

Code

Package / Quantity

Price (AMD)

150 ml

Solvent-like

Dimethacrylic acid ether

x 1

Code: 0890104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Silicone-free Yes
  • Max. temperature conditions 120 °C
  • Min. temperature conditions -40 °C
  • Contents 150 ml
  • Chemical basis Dimethacrylic acid ether
  • Shelf life from production 24 Month
  • AOX-free Yes
  • Density conditions at 20°C
  • Smell/fragrance Solvent-like
  • Density 0.868 g/cm³
  • Film protects battery terminals, pole terminals and plug connections from corrosion, weather and battery acids
  • Prevents transfer resistances and voltage drops, thereby extending the battery life.

Notice

Caution: Do not spray on paint! Immediately remove residues from the lacquer with brake cleaner; otherwise spots may form.


The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart