Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Assembly paste

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • Contents: 300 ml
  • Shelf life from production: 24 Month
  • Density conditions: at 20°C
  • Container: Aerosol can
  • Min. temperature conditions: -30 °C
  • AOX-free: Yes
  • Density: 0.75 g/cm³
  • Max. temperature conditions: 150 °C
  • Min. flashing point: -80 °C
  • Chemical basis: Calcium complex grease
  • Max. short-term temperature resistance: 140 °C
  • Water-soluble: No
  • Resistance against: Lye, Salt water, Acid, Water
  • VOC concentration (CH): 80.78 %

Chemical basis

Smell/fragrance

Density

Code

Package / Quantity

Price (AMD)

Calcium complex grease

Characteristic

0.75 g/cm³

x 1

Code: 0893850

Product information

Catalogue page as PDF 1

Tecnical Description

  • VOC concentration (CH) 80.78 %
  • Max. temperature conditions 150 °C
  • Shelf life from production 24 Month
  • Contents 300 ml
  • Container Aerosol can
  • Min. temperature conditions -30 °C
  • Resistance against Lye, Salt water, Acid, Water
  • Smell/fragrance Characteristic
  • Density 0.75 g/cm³
  • Chemical basis Calcium complex grease
  • Min. flashing point -80 °C
  • Water-soluble No
  • Max. short-term temperature resistance 140 °C
  • Density conditions at 20°C
  • AOX-free Yes

Protects against wear and guarantees emergency running properties

Solid lubricating film reduces friction, prevents running hot and hot seizing.

High resistance

Resistant to water, salt water, diluted acids and alkalines

  • The 60% solids content is resistant to petrol, diesel fuel etc.

Temperature- and pressure-resistant

  • Thermally stable from -35°C to +150°C, higher temperatures are possible for short periods of time if the air inlet is reduced
  • Pressure-resistant up to yield point of all known metals

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart