Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Solid lubricant paste

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: White
  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Min. temperature conditions: -30 °C
  • Contents: 100 ml
  • Density: 1.2 g/cm³
  • Container: Tube
  • AOX-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • Oil basis: Mineral oil
  • Worked penetration conditions: in accordance with DIN ISO 2137
  • Conditions for VKA welding load: in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Conditions for NLGI grade: with DIN 51818
  • Resistance against: Water
  • Material compatibility: Yes
  • Solid lubricant: Talc
  • Solid-lubricant proportion: 15 %
  • Max. temperature conditions: 250 °C
  • Max. short-term temperature resistance: 650 °C
  • Worked penetration: 320mm /10
  • NLGI grade: 1-2
  • Max. friction: 0.08 µ
  • VKA welding load: 500 kN

Solid lubricant

Solid-lubricant proportion

Code

Package / Quantity

Price (AMD)

Talc

15 %

x 0

Code: 08931041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Oil basis Mineral oil
  • Solid lubricant Talc
  • Solid-lubricant proportion 15 %
  • Colour White
  • Density 1.2 g/cm³
  • Min. temperature conditions -30 °C
  • Max. temperature conditions 250 °C
  • Max. short-term temperature resistance 650 °C
  • Worked penetration 320mm /10
  • Worked penetration conditions in accordance with DIN ISO 2137
  • NLGI grade 1-2
  • Conditions for NLGI grade with DIN 51818
  • Max. friction 0.08 µ
  • VKA welding load 500 kN
  • Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
  • Silicone-free Yes
  • Acid-free Yes
  • Resin-free Yes
  • AOX-free Yes
  • Resistance against Water
  • Material compatibility Yes
  • Contents 100 ml
  • Container Tube
  • Shelf life from production 24 Month
Specification

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart