Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon socket bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 30 mm
  • Drive type: Outer hexagon
  • Drive: 10 mm
  • Tip type: For internal hexagon socket

Tip size

Tip type

Drive

Drive type

Code

Package / Quantity

Price (AMD)

12 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788312

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 12 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

10 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788310

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 10 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

6 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788306

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip size 6 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

5 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788305

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 30 mm
  • Tip size 5 mm
  • Drive 10 mm
  • Tip type For internal hexagon socket
  • Drive type Outer hexagon

8 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788308

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size 8 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

7 mm

For internal hexagon socket

10 mm

Outer hexagon

x 0

Code: 0614788307

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Tip size 7 mm
  • Tip type For internal hexagon socket
  • Drive 10 mm
  • Drive type Outer hexagon
  • Length 30 mm

Related products

LAST VIEWED

Added to cart