Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double-end box wrench set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 12 PCS
  • Width across flats: 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm
  • Product weight (per item): 1600 g

Number of pieces in assortment/set

Width across flats

Product weight (per item)

Code

Package / Quantity

Price (AMD)

12 PCS

6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm

1600 g

x 0

Code: 0714219020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 12 PCS
  • Width across flats 6 x 7 mm, 8 x 9 mm, 10 x 11 mm, 12 x 13 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm, 20 x 22 mm, 21 x 23 mm, 24 x 27 mm, 25 x 28 mm, 30 x 32 mm
  • Product weight (per item) 1600 g
Specification
  • 12 pieces
  • Drive: POWERDRIV bi-hexagon
  • Standard: DIN 837/ISO 1085
  • Material: Chromium-vanadium steel
  • Surface: polished, chrome-plated
  • Geometry: Straight ring sides, 12u00ba angle of rotation. Thin-walled heads, countersunk on both sides
  • Short shaft and slim heads for working in the tightest of spaces.

Related products

LAST VIEWED

Added to cart