Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Allrounder chemical injection mortar WIT-VM 250

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Grey
  • Min./max. processing temperature /conditions: -10 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions: -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max.: 72 °C
  • Temperature resistance, short-term temperatures max.: 120 °C
  • Chemical basis: Vinylester, styrene free

Type description

Contents

Suitable application gun

Shelf life from production/co...

Code

Package / Quantity

Price (AMD)

300 ml

Battery-powered application gun 330ml, Application gun WIT 330ml, Application gun HandyMax, Application gun MULTI, Silicone application gun 310ml

12 Month / cool and dry storage area, 5°C to 25°C

x 0

Code: 0903450201

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12

Tecnical Description

  • Type description
  • Contents 300 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun WIT 330ml, Application gun HandyMax, Application gun MULTI, Silicone application gun 310ml
  • Shelf life from production/co... 12 Month / cool and dry storage area, 5°C to 25°C
  • Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Chemical basis Vinylester, styrene free
  • Colour Grey

330 ml

Battery-powered application gun 330ml, Application gun WIT 330ml, Application gun HandyMax, Application gun MULTI

18 Month / cool and dry storage area, 5°C to 25°C

x 0

Code: 0903450202

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12

Tecnical Description

  • Type description
  • Contents 330 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun WIT 330ml, Application gun HandyMax, Application gun MULTI
  • Shelf life from production/co... 18 Month / cool and dry storage area, 5°C to 25°C
  • Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Chemical basis Vinylester, styrene free
  • Colour Grey

Vinylester

420 ml

Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, Pneumatic application gun 420ml

18 Month / cool and dry storage area, 5°C to 25°C

x 0

Code: 0903450205

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12

Tecnical Description

  • Type description Vinylester
  • Contents 420 ml
  • Suitable application gun Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, Pneumatic application gun 420ml
  • Shelf life from production/co... 18 Month / cool and dry storage area, 5°C to 25°C
  • Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Chemical basis Vinylester, styrene free
  • Colour Grey

825 ml

Battery-powered application gun 825ml, Pneumatic application gun 825ml

18 Month / cool and dry storage area, 5°C to 25°C

x 0

Code: 0903450206

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12

Tecnical Description

  • Type description
  • Contents 825 ml
  • Suitable application gun Battery-powered application gun 825ml, Pneumatic application gun 825ml
  • Shelf life from production/co... 18 Month / cool and dry storage area, 5°C to 25°C
  • Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Chemical basis Vinylester, styrene free
  • Colour Grey
Specification

Two-part reactive resin mortar, vinyl ester, styrene-free

Individual attachment in cracked and non-cracked concrete:

Anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1

Individual attachment in masonry

Anchor rod WIT-AS, female thread sleeve WIT-IG, perforated sleeve WIT-SH

Reinforcement attachment with subsequent mortaring

420 ml cartridge can be used up to the expiration date by replacing the mixer nozzle or by closing again with sealing cap

Related products

LAST VIEWED

Added to cart