Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Skin protection lotion Ultra

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: White
  • Silicone-free: Yes
  • Contents: 1000 ml
  • Container: Bottle
  • Smell/fragrance: Perfumed
  • Performance (points system): 4 of 5 points
  • Chemical basis: Oil in water emulsion
  • pH value/conditions: 7.9-8.5 / at 20°C
  • Shelf life from production: 30 Month

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

1000 ml

Bottle

Perfumed

x 0

Code: 0890600106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 1000 ml
  • Container Bottle
  • Smell/fragrance Perfumed
  • Colour White
  • Chemical basis Oil in water emulsion
  • Performance (points system) 4 of 5 points
  • pH value/conditions 7.9-8.5 / at 20°C
  • Shelf life from production 30 Month
  • Silicone-free Yes
Specification

Effective protective film between skin and working materials

  • Prevents adhesion of dirt through dirt-bonding emulsifiers
  • Skin functions are not affected

Forms a dry, elastic, touch-proof protective film

  • Non-slip gripping of tools
  • Leaves no annoying greasy residue on workpieces or tools

Simplifies skin cleaning

Therefore prevents use of improper skin cleaning agents that are a major contributor to many skin diseases.

Leaves the skin feeling fresh

Contains moisturising glycerine and gentle allantoin

Silicone-free and grease-free

Dermatologically tested

Notice

This product is not a substitute for any prescribed protective measures such as gloves or similar items.

Please use the small, pre-punched removable label on the front to identify the contents of your SKIN dispenser system.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart