Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Cargo Super 10W-40
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for engine oils
Code
Package / Quantity
Price (AMD)
20 l
Partly synthetic
10W-40
MAN M3277, MB 228.5, API CI-4, Volvo VDS-3, ACEA E4, E7
Code: 0897310403
Tecnical Description
208 l
Partly synthetic
10W-40
MAN M3277, MB 228.5, API CI-4, Volvo VDS-3, ACEA E4, E7
Code: 0897310405
Tecnical Description
60 l
Partly synthetic
10W-40
MAN M3277, MB 228.5, API CI-4, Volvo VDS-3, ACEA E4, E7
Code: 0897310404
Tecnical Description
Outstanding smooth-running and wear protection properties
Ideal for long oil change intervals
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED