Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Floor nozzle, plug in

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Metal

DN nominal width

Material

Code

Package / Quantity

Price (AMD)

DN 40

Metal

x 0

Code: 0702400018

Tecnical Description

  • DN nominal width DN 40
  • Material Metal

DN 35

Metal

x 0

Code: 0702400037

Tecnical Description

  • DN nominal width DN 35
  • Material Metal
Specification
  • Width: 37 cm
  • Material: Metal
Notice

Also for predecessor models ISS 32, 54, 54 H, 54 HO, 54 AS, 60.

Related products

LAST VIEWED

Added to cart