Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Suction pipe

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Metal
  • Compatible with: HWS 15-L, TSS 7-L BASIC
  • Length: 33 cm

Compatible with

Material

Length

Code

Package / Quantity

Price (AMD)

HWS 15-L, TSS 7-L BASIC

Metal

33 cm

x 0

Code: 0702400515

Product information

Catalogue page as PDF 1

Tecnical Description

  • Compatible with HWS 15-L, TSS 7-L BASIC
  • Material Metal
  • Length 33 cm
Specification
  • Suitable as an additional extension e.g. for ceiling extraction

Related products

Added to cart