Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

MAINTENANCE OIL MULTI PLUS

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Chemical basis: Synthetic oil
  • Colour: Yellowish
  • Min./max. temperature conditions : -40 to 180 °C
  • Min. temperature conditions: -40 °C

Chemical basis

Colour

Min./max. temperature conditions

Min. temperature conditions

Code

Package / Quantity

Price (AMD)

Synthetic oil

Yellowish

-40 to 180 °C

-40 °C

x 1

Code: 0893056000

Tecnical Description

  • Min. temperature conditions -40 °C
  • Colour Yellowish
  • Min./max. temperature conditions -40 to 180 °C
  • Chemical basis Synthetic oil

Universal, synthetic high-performance multi-purpose spray with outstanding lubricating properties thanks to the addition of boron nitride.

  • Excellent creep properties and water displacement, also suitable for use as a rust remover, contact spray ,and long-term corrosion protection.
  • The boron nitride enables a wide temperature application range and a long-lasting lubricating effect. Should the oil lubrication break down at higher temperatures (over 180 °C), the boron nitride will take over lubrication up to 1000 °C (dry lubrication).
  • Free of microplastics
  • Free from silicone, resin, acid, and n-hexane

Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry. If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart