Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4 inch multi-socket wrench assortment, mini

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 23 PCS

Number of pieces in assortment/set

Code

Package / Quantity

Price (AMD)

Code: 096511 23

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 23 PCS

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

Compact 23 piece assortment of multi-drive sockets in a metal box

  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use
  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
  • Valuable tools remain securely in place during transport
  • You can see straight away if any tools are missing

Ideal solution for hard-to-reach screws

  • Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry
  • The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places
  • Numerous practical details simplify screwing tasks

One tool fits all: Multi-drive sockets for five different drives

  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads
  • The assortment includes 6 AF sizes from 5 to 13 mm
  • This makes it suitable for almost all screwing tasks
  • The set is completed with a long bit holder with quick-change chuck for the 15 bits
  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX

Powerful and efficient tightening with torques up to 40 Nm

  • The two rigid extensions can be used to transfer force directly
  • The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working
  • The small arc swing enables quick and effortless tightening or loosening of the screws
  • The knurled disc can be operated with your thumb to accelerate the screwing process
  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation

Particularly high quality for a long service life

  • The surfaces are chrome plated and polished
  • The surface provides lasting resistance against rust and ensures a far longer than average service life
  • The durability of the tools reduces costs for replacement and storage

Related products

LAST VIEWED

Added to cart