Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Safety goggles

Log in to see price

+374(0) 60 708807

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 9500008711

Product information

Catalogue page as PDF 1

Tecnical Description

Code: 9500008712

Product information

Catalogue page as PDF 1

Tecnical Description

  • Maximum safety with optimum wearing comfort.

  • High-quality frame

  • Good fit and pleasant waring comfort

  • Screwless mounting of the lens

  • Highest degree of safety in case of mechanical loads

  • Neck Strap

  • Scratch proof through hard coating

  • Energy impact proofed 45 m/s

  • Wide field of vision due to ergonomically shaped lenses

  • Optical class 1

  • 100% UV protection up to 400 n/m.

Related products

LAST VIEWED

Added to cart