Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Retouching putty Metal epoxy stick

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Min. processing temperature: 5 °C
  • Shelf life from production: 24 Month
  • Max. processing temperature: 25 °C
  • Length: 175 mm
  • Min. temperature conditions: -20 °C
  • Diameter: 22 mm
  • Max. short-term temperature resistance: 150 °C
  • Chemical basis: Epoxy resin
  • Processing time: 3 min
  • Conditions for final strength: at 23°C
  • Density: 1.85 g/cm³
  • Can be further processed after min.: 20 min
  • Min. final strength: 3 h
  • Max. temperature conditions: 120 °C
  • Min. temperature resistance of the hardened material: -20 °C
  • Max. temperature resistance of the hardened material: 120 °C
  • Substrates with good adhesion: Copper, Brass, Aluminium, Lead, Chrome, Stainless steel, Cast iron, Steel (bare and anodised), Titanium, Zinc sheets
  • Shore D hardness: 87
  • Min. tensile strength: 6.4 N/mm²
  • Conditions to maintain shelf life from production: frost-free storage area, no exposure to sunlight

Chemical basis

Density

Length

Code

Package / Quantity

Price (AMD)

Epoxy resin

1.85 g/cm³

175 mm

x 0

Code: 0893449011

Product information

Catalogue page as PDF 1

Tecnical Description

  • Processing time 3 min
  • Max. processing temperature 25 °C
  • Conditions to maintain shelf life from production frost-free storage area, no exposure to sunlight
  • Min. temperature resistance of the hardened material -20 °C
  • Diameter 22 mm
  • Can be further processed after min. 20 min
  • Substrates with good adhesion Copper, Brass, Aluminium, Lead, Chrome, Stainless steel, Cast iron, Steel (bare and anodised), Titanium, Zinc sheets
  • Conditions for final strength at 23°C
  • Min. final strength 3 h
  • Max. temperature conditions 120 °C
  • Chemical basis Epoxy resin
  • Density 1.85 g/cm³
  • Length 175 mm
  • Min. processing temperature 5 °C
  • Max. short-term temperature resistance 150 °C
  • Min. temperature conditions -20 °C
  • Shore D hardness 87
  • Max. temperature resistance of the hardened material 120 °C
  • Min. tensile strength 6.4 N/mm²
  • Shelf life from production 24 Month

Easy to use

  • Time-consuming mixing no longer required
  • Good dispensing facility
  • Quick to apply

Excellent adhesion properties

  • High-strength
  • Numerous application options

Simple to process further

  • Suitable for a wide range of post-processing options, such as drilling, milling, sawing and sanding
  • Can be painted over

High degree of temperature resistance

Temperature resistance up to 120°C, briefly up to 150°C


Notice

Protect from frost and direct sunlight when not applied. Gloves should be worn when applying the repair compound. Due to the different material densities, there are differences in the information regarding the weight of each stick type. For applications subject to high material stresses, the suitability of the repair compound must be checked with preliminary testing.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart