Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

CLEAR VARNISH 2-COMPONENT RAPID

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Chemical basis: Two-component resin
  • Contents: 250 ml
  • Weight of content: 201 g
  • Container: Aerosol can

Chemical basis

Contents

Weight of content

Container

Code

Package / Quantity

Price (AMD)

Two-component resin

250 ml

201 g

Aerosol can

x 1

Code: 5867000124

Tecnical Description

  • Weight of content 201 g
  • Contents 250 ml
  • Chemical basis Two-component resin
  • Container Aerosol can

Clear varnish for permanent sealing of touched-up surfaces and newly painted small parts

  • Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol
  • High output rate
  • Quick to dry
  • Constant atomisation pressure until completely empty
  • Excellent resistance to wear and scratches
  • Ideally suited for spot repair work

Notice

Processing time following activation: max. 14 hours. Turn the can upside down and spray until the valve is empty after use.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart