Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Retouching putty Wood filler

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Density: 1 g/cm³
  • Density conditions: at 20°C
  • Min. processing temperature: 10 °C
  • Min. temperature resistance: -20 °C
  • Max. temperature resistance: 70 °C
  • Smell/fragrance: Solvent-like
  • Viscosity/consistency: Pasty
  • Can be varnished after: 12 h
  • Conditions to maintain shelf life from production: at 10°C to 30°C
  • Chemical basis: Nitro cellulose basis
  • Max. curing time: 3 h
  • Curing time conditions: depending on layer thickness
  • Loss of mass: 30 %

Contents

Container

Shelf life from production

Code

Package / Quantity

Price (AMD)

50 ml

Tube

24 Month

x 0

Code: 089030400

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Natural
  • Contents 50 ml
  • Container Tube
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

250 ml

Can

24 Month

x 0

Code: 08903041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Oak bright
  • Contents 250 ml
  • Container Can
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

250 ml

Can

18 Month

x 0

Code: 08903042

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Oak, medium
  • Contents 250 ml
  • Container Can
  • Shelf life from production 18 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

50 ml

Tube

24 Month

x 0

Code: 089030410

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Oak bright
  • Contents 50 ml
  • Container Tube
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

250 ml

Can

18 Month

x 1

Code: 08903047

Product information

Catalogue page as PDF 1

Tecnical Description

  • Can be varnished after 12 h
  • Shelf life from production 18 Month
  • Chemical basis Nitro cellulose basis
  • Max. curing time 3 h
  • Density conditions at 20°C
  • Loss of mass 30 %
  • Max. temperature resistance 70 °C
  • Min. temperature resistance -20 °C
  • Container Can
  • Density 1 g/cm³
  • Conditions to maintain shelf life from production at 10°C to 30°C
  • Contents 250 ml
  • Viscosity/consistency Pasty
  • Min. processing temperature 10 °C
  • Smell/fragrance Solvent-like
  • Curing time conditions depending on layer thickness

50 ml

Tube

24 Month

x 0

Code: 089030470

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 50 ml
  • Container Tube
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

50 ml

Tube

24 Month

x 0

Code: 089030420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Oak, medium
  • Contents 50 ml
  • Container Tube
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

250 ml

Can

24 Month

x 1

Code: 08903040

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Natural
  • Contents 250 ml
  • Container Can
  • Shelf life from production 24 Month
  • Chemical basis Nitro cellulose basis
  • Density 1 g/cm³
  • Viscosity/consistency Pasty
  • Smell/fragrance Solvent-like
  • Density conditions at 20°C
  • Can be varnished after 12 h
  • Max. curing time 3 h
  • Curing time conditions depending on layer thickness
  • Min. processing temperature 10 °C
  • Min. temperature resistance -20 °C
  • Max. temperature resistance 70 °C
  • Loss of mass 30 %
  • Conditions to maintain shelf life from production at 10°C to 30°C

Quick to use

The pasty, easy-to-shape, fine-grained compound dries extremely quickly

Colours can be mixed

Improved colour matching with wooden surfaces

Excellent finishing

Once completely dry, the wood filler can be sawed, sanded, nailed, stained, glazed, painted and polished like wood


Notice

When used outdoors, a final coating must be carefully applied.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart