Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Safety glasses CASSIOPEIA®

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Mechanical strength: F (45m/s)
  • Material of safety lens: Polycarbonate
  • UV protection: 400 nm

Colour of safety lens

EN standard

Material of safety lens

UV protection

Code

Package / Quantity

Price (AMD)

Clear

166, 170

Polycarbonate

400 nm

x 0

Code: 0899102220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour of safety lens Clear
  • EN standard 166, 170
  • Material of safety lens Polycarbonate
  • UV protection 400 nm
  • Mechanical strength F (45m/s)

Grey

166, 172

Polycarbonate

400 nm

x 0

Code: 0899102222

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour of safety lens Grey
  • EN standard 166, 172
  • Material of safety lens Polycarbonate
  • UV protection 400 nm
  • Mechanical strength F (45m/s)
Specification
  • Four air cushions on frame for a pressure-free fit
  • Individual adjustment of earpiece length and angle
  • Large coverage
  • Ergonomically designed lenses for wide field of vision
  • Highly impact-resistant polycarbonate lenses
  • Scratch-resistant coating
  • 100% UV protection (up to 400u00a0nm)

Related products

LAST VIEWED

Added to cart