Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Insert for water collection ring

Log in to see price

+374(0) 60 708807

Tecnical Description

Max. drill hole diameter

Code

Package / Quantity

Price (AMD)

Code: 065140068

Tecnical Description

  • Max. drill hole diameter 68 mm

Code: 065140082

Tecnical Description

  • Max. drill hole diameter 82 mm

Code: 065140020

Tecnical Description

  • Max. drill hole diameter 20 mm

Code: 065140025

Tecnical Description

  • Max. drill hole diameter 25 mm

Code: 065140028

Tecnical Description

  • Max. drill hole diameter 28 mm

Code: 065140030

Tecnical Description

  • Max. drill hole diameter 30 mm

Code: 065140035

Tecnical Description

  • Max. drill hole diameter 35 mm

Code: 065140040

Tecnical Description

  • Max. drill hole diameter 40 mm

Related products

LAST VIEWED

Added to cart