Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Core drill DS 300

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 270 mm
  • Length: 600 mm
  • Nominal voltage: 230 V/AC
  • Height: 220 mm
  • Power input: 2400 W
  • Cable length: 3.3 m
  • Idle speed 1st gear max.: 450 U/min(rpm)
  • Idle speed 2nd gear max.: 900 U/min(rpm)
  • Idle speed 3rd gear max.: 1600 U/min(rpm)
  • Min./max. drilling diameter in 1st gear, wet: 120-300 mm
  • Min./max. drilling diameter in 2nd gear, wet: 60-150 mm
  • Min./max. drilling diameter in 3rd gear, wet: 25-80 mm
  • Weight of machine: 12 kg

Nominal voltage

Power input

Idle speed 1st gear max.

Idle speed 2nd gear max.

Code

Package / Quantity

Price (AMD)

230 V/AC

2400 W

450 U/min(rpm)

900 U/min(rpm)

x 0

Code: 57091140

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Power input 2400 W
  • Idle speed 3rd gear max. 1600 U/min(rpm)
  • Nominal voltage 230 V/AC
  • Height 220 mm
  • Weight of machine 12 kg
  • Idle speed 1st gear max. 450 U/min(rpm)
  • Length 600 mm
  • Width 270 mm
  • Min./max. drilling diameter in 3rd gear, wet 25-80 mm
  • Min./max. drilling diameter in 2nd gear, wet 60-150 mm
  • Cable length 3.3 m
  • Min./max. drilling diameter in 1st gear, wet 120-300 mm
  • Idle speed 2nd gear max. 900 U/min(rpm)

Robust motor housing with a user-friendly protective carry handle from stainless steel

The machine is well-protected and convenient to transport

Strong motor with 3-speed gearbox and LED load display

Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter.

Electronic motor overload protection (EMPS)

If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.

The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread (in conjunction with adapter Art. no. 5462 000 002)

Standard thread for smaller and larger drill bit diameters

Hose piece with water flow indicator included

Constant visual display of water supply for wet drilling

Integrated PRCD-S safety switch

  • Safety function for wet drilling
  • No additional leakage current box required

Related products

Added to cart