Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Core drill DS130-T

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Nominal voltage: 230 V/AC
  • Power input: 2000 W
  • Idle speed 1st gear max.: 900 U/min(rpm)
  • Idle speed 2nd gear max.: 2180 U/min(rpm)
  • Idle speed 3rd gear max.: 4290 U/min(rpm)
  • Min./max. drilling diameter in 1st gear, wet: 55-132 mm
  • Min./max. drilling diameter in 2nd gear, wet: 25-60 mm
  • Min./max. drilling diameter in 3rd gear, wet: 8-35 mm
  • Length: 445 mm
  • Width: 280 mm
  • Height: 115 mm
  • Weight of machine: 7.5 kg
  • Cable length: 3.3 m

Nominal voltage

Power input

Idle speed 1st gear max.

Idle speed 2nd gear max.

Code

Package / Quantity

Price (AMD)

230 V/AC

2000 W

900 U/min(rpm)

2180 U/min(rpm)

x 0

Code: 57091121

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Nominal voltage 230 V/AC
  • Power input 2000 W
  • Idle speed 1st gear max. 900 U/min(rpm)
  • Idle speed 2nd gear max. 2180 U/min(rpm)
  • Idle speed 3rd gear max. 4290 U/min(rpm)
  • Min./max. drilling diameter in 1st gear, wet 55-132 mm
  • Min./max. drilling diameter in 2nd gear, wet 25-60 mm
  • Min./max. drilling diameter in 3rd gear, wet 8-35 mm
  • Length 445 mm
  • Width 280 mm
  • Height 115 mm
  • Weight of machine 7.5 kg
  • Cable length 3.3 m
Specification

Core drill in aluminium housing with T-grip

Strong motor with 3-speed gearbox and LED load display

Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter

Electronic motor overload protection (EMPS)

If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.

The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread

Standard thread for smaller and larger drill bit diameters

Hose piece with water flow indicator included

Constant visual display of water supply for wet drilling

Integrated PRCD-S safety switch

  • Safety function for wet drilling
  • No additional leakage current box required

Related products

LAST VIEWED

Added to cart