Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Suction hose

Log in to see price

+374(0) 60 708807

Tecnical Description

Compatible with

Antistatic

Material

DN nominal width

Code

Package / Quantity

Price (AMD)

ISS 55-S

No

Plastic

DN 40

x 0

Code: 0702400305

Tecnical Description

  • Compatible with ISS 55-S
  • Antistatic No
  • Material Plastic
  • DN nominal width DN 40

Code: 0702400301

Tecnical Description

  • Compatible with
  • Antistatic
  • Material
  • DN nominal width

Code: 0702400299

Tecnical Description

  • Compatible with
  • Antistatic
  • Material
  • DN nominal width

Related products

Added to cart