Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Protective glove nitrile TIGERFLEX Plus

Log in to see price

+374(0) 60 708807

Tecnical Description

Size

Gauge

Material of liner

Material of coating

Code

Package / Quantity

Price (AMD)

8

15

Nylon

Nitrile foam

x 12

Code: 0899411018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of coating Nitrile foam
  • Gauge 15
  • Material of liner Nylon
  • Size 8

9

15

Nylon

Nitrile foam

x 12

Code: 0899411019

Product information

Catalogue page as PDF 1

Tecnical Description

  • Gauge 15
  • Size 9
  • Material of coating Nitrile foam
  • Material of liner Nylon

Code:

Tecnical Description

  • Size
  • Gauge
  • Material of liner
  • Material of coating

Code:

Tecnical Description

  • Size
  • Gauge
  • Material of liner
  • Material of coating

Code:

Tecnical Description

  • Size
  • Gauge
  • Material of liner
  • Material of coating

Universal protective glove with excellent wearing comfort and optimal grip thanks to unique TIGERFLEX® coating

Maximum wearing comfort

  • Skin-friendly and soft, seamless, round-knit fabric with a snug fit
  • Breathable TIGERFLEX coating made of nitrile foam
  • Elasticated knitted cuff

Excellent grip and good mechanical strength

Special TIGERFLEX coating

Related products

Added to cart