Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic tube, plug-in

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Plastic
  • DN nominal width: DN 35
  • Compatible with: ISS 35, ISS 35-S, ISS 45-M
  • Length: 50 cm

Compatible with

Material

DN nominal width

Length

Code

Package / Quantity

Price (AMD)

ISS 35, ISS 35-S, ISS 45-M

Plastic

DN 35

50 cm

x 0

Code: 0702400224

Tecnical Description

  • Compatible with ISS 35, ISS 35-S, ISS 45-M
  • Material Plastic
  • DN nominal width DN 35
  • Length 50 cm
Specification

Also for predecessor models ISS 32, 54, 54 H, 54 HO, 54 AS, 60.

Related products

LAST VIEWED

Added to cart