Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Universal SAE 15W-40
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for engine oils
Code
Package / Quantity
Price (AMD)
20 l
Mineral
15W-40
API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
Code: 0897115403
Catalogue page as PDF 1
Tecnical Description
208 l
Mineral
15W-40
API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
Code: 0897115405
Catalogue page as PDF 1
Tecnical Description
5 l
Mineral
15W-40
API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
Code: 0897115402
Catalogue page as PDF 1
Tecnical Description
1 l
Mineral
15W-40
API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
Code: 0897115401
Catalogue page as PDF 1
Tecnical Description
60 l
Mineral
15W-40
API SL, API CF, API CG 4, MB 228.3, MB 229.1, Caterpillar TO-2, ACEA A3/B4, ACEA E2 #5, Allison C4
Code: 0897115404
Catalogue page as PDF 1
Tecnical Description
Good wear protection properties and prevention of black sludge formation
Low oil consumption and very resistant to ageing, viscosity and temperatures
Mineral oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Notice
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
ACEA A3-04/B4-04/E2-96 #5, API SL/CF/CG-4, Allison C4, Caterpillar TO-2
Würth also recommends this product for vehicles that comply with the following specifications:
Volvo VDS, Mack EO-L, MTU type-2, MB release 229.1, MB release 228.3
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED