Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lock washer for shafts

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Bare
  • RoHS-compliant: Yes
  • Form: RA
  • DIN: 6799

Suitable for min./max. shafts

Suitable for groove diameter

Internal diameter

Outer diameter

Code

Package / Quantity

Price (AMD)

11-15 mm

10 mm

8.32 mm

20.4 mm

x 50

Code: 0490100

Tecnical Description

  • Suitable for min./max. shafts 11-15 mm
  • Suitable for groove diameter 10 mm
  • Internal diameter 8.32 mm
  • Outer diameter 20.4 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

13-18 mm

12 mm

10.45 mm

23.4 mm

x 25

Code: 0490120

Tecnical Description

  • Suitable for min./max. shafts 13-18 mm
  • Suitable for groove diameter 12 mm
  • Internal diameter 10.45 mm
  • Outer diameter 23.4 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

32-42 mm

30 mm

25.8 mm

52.6 mm

x 100

Code: 0490130

Tecnical Description

  • Suitable for min./max. shafts 32-42 mm
  • Suitable for groove diameter 30 mm
  • Internal diameter 25.8 mm
  • Outer diameter 52.6 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

16-24 mm

15 mm

12.61 mm

29.4 mm

x 50

Code: 0490150

Tecnical Description

  • Suitable for min./max. shafts 16-24 mm
  • Suitable for groove diameter 15 mm
  • Internal diameter 12.61 mm
  • Outer diameter 29.4 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

2,5-3 mm

1.9 mm

1.61 mm

4.8 mm

x 100

Code: 049019

Tecnical Description

  • Suitable for min./max. shafts 2,5-3 mm
  • Suitable for groove diameter 1.9 mm
  • Internal diameter 1.61 mm
  • Outer diameter 4.8 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

20-31 mm

19 mm

15.92 mm

37.6 mm

x 50

Code: 0490190

Tecnical Description

  • Suitable for min./max. shafts 20-31 mm
  • Suitable for groove diameter 19 mm
  • Internal diameter 15.92 mm
  • Outer diameter 37.6 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

25-38 mm

24 mm

21.88 mm

44.6 mm

x 50

Code: 0490240

Tecnical Description

  • Suitable for min./max. shafts 25-38 mm
  • Suitable for groove diameter 24 mm
  • Internal diameter 21.88 mm
  • Outer diameter 44.6 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

6-8 mm

5 mm

4.11 mm

11.3 mm

x 100

Code: 049050

Tecnical Description

  • Suitable for min./max. shafts 6-8 mm
  • Suitable for groove diameter 5 mm
  • Internal diameter 4.11 mm
  • Outer diameter 11.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

7-9 mm

6 mm

5.26 mm

12.3 mm

x 100

Code: 049060

Tecnical Description

  • Suitable for min./max. shafts 7-9 mm
  • Suitable for groove diameter 6 mm
  • Internal diameter 5.26 mm
  • Outer diameter 12.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

8-11 mm

7 mm

5.84 mm

14.3 mm

x 100

Code: 049070

Tecnical Description

  • Suitable for min./max. shafts 8-11 mm
  • Suitable for groove diameter 7 mm
  • Internal diameter 5.84 mm
  • Outer diameter 14.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049080

Tecnical Description

  • Suitable for min./max. shafts 9-12 mm
  • Suitable for groove diameter 9 mm
  • Internal diameter 6.52 mm
  • Outer diameter 16.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049090

Tecnical Description

  • Suitable for min./max. shafts 10-14 mm
  • Suitable for groove diameter 9 mm
  • Internal diameter 7.63 mm
  • Outer diameter 18.8 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049015

Tecnical Description

  • Suitable for min./max. shafts 2-2,5 mm
  • Suitable for groove diameter 1.5 mm
  • Internal diameter 1.28 mm
  • Outer diameter 4.25 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049032

Tecnical Description

  • Suitable for min./max. shafts 4-5 mm
  • Suitable for groove diameter 3.2 mm
  • Internal diameter 2.7 mm
  • Outer diameter 7.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049040

Tecnical Description

  • Suitable for min./max. shafts 5-7 mm
  • Suitable for groove diameter 4 mm
  • Internal diameter 3.34 mm
  • Outer diameter 9.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049023

Tecnical Description

  • Suitable for min./max. shafts 3-4 mm
  • Suitable for groove diameter 2.3 mm
  • Internal diameter 1.94 mm
  • Outer diameter 6.3 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Code: 049012

Tecnical Description

  • Suitable for min./max. shafts 1,4-2 mm
  • Suitable for groove diameter 1.2 mm
  • Internal diameter 1.01 mm
  • Outer diameter 3.25 mm
  • Material Steel
  • Surface Bare
  • Form RA
  • DIN 6799
  • RoHS-compliant Yes

Related products

LAST VIEWED

Added to cart