Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angle grinder EWS 10-125 Compact

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Thread type x spindle-thread diameter: M 14 mm
  • Min./max. nominal voltage: 220 / 240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Power input: 1000 W
  • Power output: 590 W
  • Min./max. idle speed: 0-10500 U/min(rpm)
  • Max. rotation speed at nominal load: 8800 U/min(rpm)
  • Max. cutting disc diameter.: 125 mm
  • Weight of machine: 2.1 kg

Min./max. nominal voltage

Min./max. frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

220 / 240 V/AC

50 / 60 Hz

Protection class II/protective insulation

1000 W

x 0

Code: 57070030

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. nominal voltage 220 / 240 V/AC
  • Min./max. frequency 50 / 60 Hz
  • Protection class Protection class II/protective insulation
  • Power input 1000 W
  • Power output 590 W
  • Min./max. idle speed 0-10500 U/min(rpm)
  • Max. rotation speed at nominal load 8800 U/min(rpm)
  • Max. cutting disc diameter. 125 mm
  • Thread type x spindle-thread diameter M 14 mm
  • Weight of machine 2.1 kg
  • Cable length 4 m
Specification

Constant electronics

Rapid work progress, as the rotation speed remains constant even under load.

Restart protection

The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.

Protection of the user and the machine

Overload protection and soft start

Recoil protection

Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.

Quick adjustment of protective cover

Enables quick adjustment of the protective cover without the use of tools.

Related products

LAST VIEWED

Added to cart