Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pozidriv bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 50 mm
  • Drive type: Outer hexagon
  • Drive: A 5.5 mm

Tip size

Drive

Drive type

Length

Code

Package / Quantity

Price (AMD)

PZ3

A 5.5 mm

Outer hexagon

50 mm

x 0

Code: 0614176656

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PZ3
  • Drive A 5.5 mm
  • Drive type Outer hexagon
  • Length 50 mm

PZ2

A 5.5 mm

Outer hexagon

50 mm

x 0

Code: 0614176655

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PZ2
  • Drive A 5.5 mm
  • Drive type Outer hexagon
  • Length 50 mm

PZ1

A 5.5 mm

Outer hexagon

50 mm

x 0

Code: 0614176654

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size PZ1
  • Drive A 5.5 mm
  • Drive type Outer hexagon
  • Length 50 mm

Related products

LAST VIEWED

Added to cart