Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4 inch ratchet

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Surface: Chrome-plated
  • Tip size: 1/4 inch
  • Material of the grip handle: 2-component plastic
  • Length: 138 mm
  • Ratchet diameter: 24 mm

Tip size

Length

Ratchet diameter

Material of the grip handle

Code

Package / Quantity

Price (AMD)

1/4 inch

138 mm

24 mm

2-component plastic

x 1

Code: 07120140

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Ratchet diameter 24 mm
  • Tip size 1/4 inch
  • Length 138 mm
  • Material of the grip handle 2-component plastic
  • Surface Chrome-plated
  • Compact, narrow head
  • Simple changeover from clockwise to anticlockwise rotation
  • Chamfered square - easier removal of socket wrench inserts
  • Offset ratchet body for more hand clearance
  • Fine tooth rotary disc with 72 teeth; 5° angle of rotation
  • Length 135 mm
  • Chrome-plated, 2-component handle
  • DIN 3122, ISO 3315

Related products

LAST VIEWED

Added to cart