Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double open end ring wrench set

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Number of pieces in assortment/set: 5 PCS
  • Width across flats: 7 x 9 mm, 8 x 10 mm, 11 x 13 mm, 12 x 14 mm, 17 x 19 mm
  • Product weight (per item): 476 g

Number of pieces in assortment/set

Width across flats

Product weight (per item)

Code

Package / Quantity

Price (AMD)

5 PCS

7 x 9 mm, 8 x 10 mm, 11 x 13 mm, 12 x 14 mm, 17 x 19 mm

476 g

x 0

Code: 071424050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Product weight (per item) 476 g
  • Width across flats 7 x 9 mm, 8 x 10 mm, 11 x 13 mm, 12 x 14 mm, 17 x 19 mm
  • Number of pieces in assortment/set 5 PCS

Drive: POWERDRIV

Standard: DIN 3118

Geometry: Ring sides angled 15°, rings angled 5°

7 x 9 to size 12 x 14 mm in hexagon

14 x 17 to size 30 x 32 mm in bi-hex

Material: Chrome-vanadium steel

Surface: Chrome-plated, polished heads

Contents: 5 pcs.

1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19

Related products

LAST VIEWED

Added to cart