Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Double open end ring wrench set

Double open end ring wrench set, 5 pcs DBENDRGSKTWRNCH-SET-OPEN-5PCS ZEBRA

Code: 071424050

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

5 pcs.

Drive: POWERDRIV

Standard: DIN 3118

Geometry: Ring sides angled 15°, rings angled 5°

7 x 9 to size 12 x 14 mm in hexagon

14 x 17 to size 30 x 32 mm in bi-hex

Material: Chrome-vanadium steel

Surface: Chrome-plated, polished heads

Contents: 5 pcs.

1 each of double open end ring wrench size 7 x 9, 8 x 10, 11 x 13, 12 x 14, 17 x 19

Added to cart