Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Angle grinder EWS 17-125-Q Power

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Cable length: 4 m
  • Protection class: Protection class II/protective insulation
  • Thread type x spindle-thread diameter: M 14 mm
  • Min./max. nominal voltage: 220 / 240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Max. cutting disc diameter.: 125 mm
  • Weight of machine: 2.5 kg
  • Min./max. idle speed: 0-11000 U/min(rpm)
  • Power input: 1700 W
  • Power output: 1040 W
  • Max. rotation speed at nominal load: 11000 U/min(rpm)

Min./max. nominal voltage

Min./max. frequency

Protection class

Power input

Code

Package / Quantity

Price (AMD)

220 / 240 V/AC

50 / 60 Hz

Protection class II/protective insulation

1700 W

x 0

Code: 57070062

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. nominal voltage 220 / 240 V/AC
  • Min./max. frequency 50 / 60 Hz
  • Protection class Protection class II/protective insulation
  • Power input 1700 W
  • Power output 1040 W
  • Min./max. idle speed 0-11000 U/min(rpm)
  • Max. rotation speed at nominal load 11000 U/min(rpm)
  • Max. cutting disc diameter. 125 mm
  • Thread type x spindle-thread diameter M 14 mm
  • Weight of machine 2.5 kg
  • Cable length 4 m
Specification

Rapid progress with work

With constant electronics, the speed remains constant, even under load.

Restart protection

Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.

Overload protection and soft start

Increases the service life and operational safety of the machine.

Recoil protection

Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.

Tool-free and fast disc change at the touch of a button

u201cQ-Nutu201d quick clamping nut and quickly adjustable protective cover.

Related products

LAST VIEWED

Added to cart