Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Chemical injection mortar WIT-NORDIC
+374(0) 60 708807
Tecnical Description
Contents
Suitable application gun
Min./max. processing temperature /conditions
Min./max. ambient temperature / Conditions
Code
Package / Quantity
Price (AMD)
330 ml
Battery-powered application gun 330ml, Application gun MULTI, Application gun WIT 330ml, Application gun HandyMax
-20 to 20 °C / temperature in the anchorage ground during processing and hardening
-40 to 120 °C / after completely curing process
Code: 0903450102
Tecnical Description
Ideal for construction sites in winter
Individual attachment in cracked and non-cracked concrete:
Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1
Individual attachment in masonry:
Perforated sleeve SH, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1
Cartridge can be used up to the expiration date by replacing the mixer nozzle or by closing again with sealing cap
Two-part reactive resin mortar, vinyl ester, styrene-free
Useful information: WIT-NORDIC is suitable for extremely low temperatures (cartridge, environment, anchoring base) down to -20u00b0C. Use at temperatures of +20u00b0C or above (cartridge, environment, anchoring base) is not recommended.
Related products
LAST VIEWED