Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

TRIATHLON® tractor oil STOU/UTTO 10W-30

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Recommended applications for engine oils: ZF TE-ML 06A, ZF TE-ML 06B, ZF TE-ML 07B, New Holland 82009201, New Holland 82009202, New Holland 82009203, CASE New Holland MAT 3525, CASE New Holland MAT 3526, CASE (IHC) MS 1209, John Deere J27, John Deere J20C, Massey Ferguson CMS M1144, Massey Fergus
  • Shelf life from production: 60 Month
  • Type of oil: Mineral
  • Density conditions: at 15°C
  • Pour point: -32 °C
  • Viscosity grade: 10W-30
  • Density: 0.885 g/cm³
  • Approved for engine oils: ACEA E2, API CF, API SF, API GL 4

Contents

Min. flashing point

Type of oil

Viscosity grade

Code

Package / Quantity

Price (AMD)

60 l

220 °C

Mineral

10W-30

x 0

Code: 0897010324

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Min. flashing point 220 °C
  • Type of oil Mineral
  • Viscosity grade 10W-30
  • Approved for engine oils ACEA E2, API CF, API SF, API GL 4
  • Recommended applications for engine oils ZF TE-ML 06A, ZF TE-ML 06B, ZF TE-ML 07B, New Holland 82009201, New Holland 82009202, New Holland 82009203, CASE New Holland MAT 3525, CASE New Holland MAT 3526, CASE (IHC) MS 1209, John Deere J27, John Deere J20C, Massey Ferguson CMS M1144, Massey Fergus
  • Shelf life from production 60 Month
  • Density 0.885 g/cm³
  • Density conditions at 15°C
  • Pour point -32 °C

208 l

230 °C

Mineral

10W-30

x 0

Code: 0897010325

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Min. flashing point 230 °C
  • Type of oil Mineral
  • Viscosity grade 10W-30
  • Approved for engine oils ACEA E2, API CF, API SF, API GL 4
  • Recommended applications for engine oils ZF TE-ML 06A, ZF TE-ML 06B, ZF TE-ML 07B, New Holland 82009201, New Holland 82009202, New Holland 82009203, CASE New Holland MAT 3525, CASE New Holland MAT 3526, CASE (IHC) MS 1209, John Deere J27, John Deere J20C, Massey Ferguson CMS M1144, Massey Fergus
  • Shelf life from production 60 Month
  • Density 0.885 g/cm³
  • Density conditions at 15°C
  • Pour point -32 °C
Specification

Triathlon oils for agricultural applications are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001

  • High product safety
  • Extensive manufacturer approvals

Only high-quality first raffinates and raw materials are used in TRIATHLON oils

Fulfils key specifications of automotive manufacturers

Universal oil that meets the key requirements for both STOU and UTTO

ACEA E2 API CF-4/SF/GL 4

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart