Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Basic engine oil 5W-40

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 60 Month
  • Density: 0.855 g/cm³
  • Type of oil: HC synthesis
  • Density conditions: at 15°C
  • Shelf life from production/conditions: 60 Month / at 5°C to 30°C
  • Viscosity grade: 5W-40
  • Recommended applications for engine oils: ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00

Contents

Type of oil

Viscosity grade

Recommended applications for engine oils

Code

Package / Quantity

Price (AMD)

208 l

HC synthesis

5W-40

ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00

x 0

Code: 0897990405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 208 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-40
  • Recommended applications for engine oils ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Shelf life from production/conditions 60 Month / at 5°C to 30°C

60 l

HC synthesis

5W-40

ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00

x 0

Code: 0897990404

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Type of oil HC synthesis
  • Viscosity grade 5W-40
  • Recommended applications for engine oils ACEA A3/B4, API SN/CF, BMW Longlife-98, MB 229.31, VW 502 00, VW 505 00
  • Shelf life from production 60 Month
  • Density 0.855 g/cm³
  • Density conditions at 15°C
  • Shelf life from production/conditions 60 Month / at 5°C to 30°C
Specification

Low-friction oil with synthetic components and new additive technology

  • Good cleaning effect
  • Cuts fuel consumption in the cold-running phase
  • Reliable supply of oil to the engine
  • Smooth-running engine
  • Fast oil supply at low temperatures, reliable cold start
  • High lubrication reliability at high and low temperatures
  • Miscible and compatible with standard engine oils
  • Tested for catalytic converters and turbochargers
Notice

Observe the operating instructions of the vehicle and engine manufacturer.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

Added to cart