Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Basic engine oil 5W-30
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Recommended applications for engine oils
Code
Package / Quantity
Price (AMD)
60 l
HC synthesis
5W-30
ACEA C3, BMW Longlife-04, MB 229.51, VW 504 00, VW 507 00
Code: 0897990304
Catalogue page as PDF 1
Tecnical Description
208 l
HC synthesis
5W-30
ACEA C3, BMW Longlife-04, MB 229.51, VW 504 00, VW 507 00
Code: 0897990305
Catalogue page as PDF 1
Tecnical Description
Observe the operating instructions of the vehicle and engine manufacturer. The full efficiency and protection of the diesel particle filter are guaranteed only when oils are not mixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED