Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Endurance III 5W-30
+374(0) 60 708807
Tecnical Description
Contents
Approved for engine oils
Recommended applications for engine oils
Type of oil
Code
Package / Quantity
Price (AMD)
1 l
VW 504 00, VW 507 00, BMW Longlife-04, ACEA C3, API SN, MB 229.51, MB 229.31
VW 500 00, VW 501 01, VW 502 00, VW 505 00, VW 505 01, VW 503 00, VW 503 01, VW 506 00, VW 506 01, BMW Longlife-01, ACEA A3/B4, Porsche C30, API CF
HC synthesis
Code: 0897105301
Tecnical Description
20 l
VW 504 00, VW 507 00, BMW Longlife-04, ACEA C3, API SN, MB 229.51, MB 229.31
ACEA A3/B4, Porsche C30, VW 500 00, VW 501 01, VW 502 00, VW 505 00, VW 505 01, VW 503 00, VW 503 01, VW 506 00, VW 506 01, BMW Longlife-01, API CF
HC synthesis
Code: 0897105303
Tecnical Description
60 l
VW 504 00, VW 507 00, BMW Longlife-04, ACEA C3, API SN, MB 229.51, MB 229.31
VW 500 00, VW 501 01, VW 502 00, VW 505 00, VW 505 01, VW 503 00, VW 503 01, VW 506 00, VW 506 01, BMW Longlife-01, ACEA A3/B4, Porsche C30, API CF
HC synthesis
Code: 0897105304
Tecnical Description
208 l
VW 504 00, VW 507 00, BMW Longlife-04, ACEA C3, MB 229.51, API SN, MB 229.31
VW 500 00, VW 501 01, VW 502 00, VW 505 00, VW 505 01, VW 503 00, VW 503 01, VW 506 00, VW 506 01, BMW Longlife-01, ACEA A3/B4, API CF, Porsche C30
HC synthesis
Code: 0897105305
Tecnical Description
5 l
VW 504 00, VW 507 00, BMW Longlife-04, ACEA C3, API SN, MB 229.51, MB 229.31
VW 500 00, VW 501 01, VW 502 00, VW 505 00, VW 505 01, VW 503 00, VW 503 01, VW 506 00, VW 506 01, BMW Longlife-01, ACEA A3/B4, Porsche C30, API CF
HC synthesis
Code: 0897105302
Tecnical Description
BMW Longlife-04, VW 504 00, VW 507 00, ACEA C3, API SN, MB 229.51
BMW Longlife-01, VW 500 00, VW 501 01, VW 502 00, VW 503 00, VW 503 01, VW 505 00, VW 505 01, VW 506 00, VW 506 01, ACEA A3/B4, Porsche C30, MB 229.31
HC synthesis
Code: 0897105309
Tecnical Description
Fast oil supply at low temperatures, reliable cold start
Oil change intervals from 30,000 to 50,000u00a0km are possible depending on the manufacturer's specifications
HC synthetic oil
TRIATHLONu00ae engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLONu00ae oils
Satisfies key specifications of automotive manufacturers
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products
LAST VIEWED