Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
TRIATHLON® engine oil Performance 5W-40
+374(0) 60 708807
Tecnical Description
Contents
Type of oil
Viscosity grade
Approved for engine oils
Code
Package / Quantity
Price (AMD)
1 l
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705401
Tecnical Description
20 l
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705403
Tecnical Description
60 l
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705404
Tecnical Description
208 l
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705405
Catalogue page as PDF 1
Tecnical Description
5 l
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705402
Catalogue page as PDF 1
Tecnical Description
HC synthesis
5W-40
MB 229.31, BMW Longlife-04, Ford WSS-M2C 917-A, VW 505 00, VW 502 00, VW 505 01, ACEA C3, API SN/CF
Code: 0897705409
Tecnical Description
Modern smooth-running year-round engine oil for passenger cars, excellent protection against wear
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Related products