Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon socket bit

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 50 mm
  • Drive type: Outer hexagon
  • Drive: C 8.0 (5/4 inch)
  • Tip type: For internal hexagon socket

Tip size

Tip type

Drive

Drive type

Code

Package / Quantity

Price (AMD)

4 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 1

Code: 0614784045

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive type Outer hexagon
  • Length 50 mm
  • Drive C 8.0 (5/4 inch)
  • Tip size 4 mm
  • Tip type For internal hexagon socket

5 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 5 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

8 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784085

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 8 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

6 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784065

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 6 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

7 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784075

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 7 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

12 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 12 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

10 mm

For internal hexagon socket

C 8.0 (5/4 inch)

Outer hexagon

x 0

Code: 0614784105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 10 mm
  • Tip type For internal hexagon socket
  • Drive C 8.0 (5/4 inch)
  • Drive type Outer hexagon
  • Length 50 mm

C 8.0 (5/16") POWERDRIV

POWERDRIV:

Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on screw and bit.

Without POWERDRIV:

Force is exerted only at individual points. The result: high point load on screw and bit.

Related products

LAST VIEWED

Added to cart