Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Bit box

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 65 mm
  • Length: 170 mm
  • Height: 25 mm
  • Number of pieces in assortment/set: 11 PCS

Number of pieces in assortment/set

Length

Width

Height

Code

Package / Quantity

Price (AMD)

11 PCS

170 mm

65 mm

25 mm

x 0

Code: 0614250011

Tecnical Description

  • Number of pieces in assortment/set 11 PCS
  • Length 170 mm
  • Width 65 mm
  • Height 25 mm
Specification

Easy removal and clearly arranged bit storage

Terminal block with stamped profile information

See at a glance which bit fits which screw

Colour coding system

Scope of delivery:

  • AW10; AW20, AW30; AW40; TX15; TX20; TX25; TX30; PZ2; PH2 bits (1 of each)
  • 1 x magnetic bit holder, 60u00a0mm

Related products

LAST VIEWED

Added to cart