Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Slotted screwdriver

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Tip type: Slot

Thickness of cutting edge x width of cutting edge

Blade length

Handle length/handle width

Tip type

Code

Package / Quantity

Price (AMD)

0,8 x 4 mm

300 mm

83 / 27 mm

Slot

x 0

Code: 061326104

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Handle length/handle width 83 / 27 mm
  • Blade length 300 mm
  • Tip type Slot
  • Thickness of cutting edge x width of cutting edge 0,8 x 4 mm

1,2 x 8 mm

300 mm

114 / 38 mm

Slot

x 0

Code: 061326108

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip type Slot
  • Thickness of cutting edge x width of cutting edge 1,2 x 8 mm
  • Blade length 300 mm
  • Handle length/handle width 114 / 38 mm

0,6 x 3,5 mm

200 mm

83 / 27 mm

Slot

x 0

Code: 0613261035

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 0,6 x 3,5 mm
  • Blade length 200 mm
  • Handle length/handle width 83 / 27 mm
  • Tip type Slot

1,0 x 5,5 mm

200 mm

96 / 31 mm

Slot

x 0

Code: 0613261055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Thickness of cutting edge x width of cutting edge 1,0 x 5,5 mm
  • Blade length 200 mm
  • Handle length/handle width 96 / 31 mm
  • Tip type Slot
  • Blade: Matt chrome-plated, long model
  • Tip: DIN 5264-A, ISO 2380, Black Point
  • Standard: DIN 5265

Related products

LAST VIEWED

Added to cart