Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Neutralising eye rinse solution

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Transparent
  • Contents: 200 ml
  • Shelf life from production: 36 Month
  • Version: With eye cup and dust cap
  • Recommended rinsing time: approx. 2 minutes
  • Range of applications: To neutralize acids and a variety of alkali., Rinse until the bottle is empty., Continuation of rinsing with the Würth Eye Irrigation.
  • Chemical basis: Sterile phosphate buffer solution (4,9%)

Contents

Recommended rinsing time

Range of applications

Version

Code

Package / Quantity

Price (AMD)

200 ml

approx. 2 minutes

To neutralize acids and a variety of alkali., Rinse until the bottle is empty., Continuation of rinsing with the Würth Eye Irrigation.

With eye cup and dust cap

x 0

Code: 0899511921

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 200 ml
  • Recommended rinsing time approx. 2 minutes
  • Range of applications To neutralize acids and a variety of alkali., Rinse until the bottle is empty., Continuation of rinsing with the Würth Eye Irrigation.
  • Version With eye cup and dust cap
  • Chemical basis Sterile phosphate buffer solution (4,9%)
  • Colour Transparent
  • Shelf life from production 36 Month
Specification

Handy bottle with sterile phosphate buffer solution (4.9%)

Related products

LAST VIEWED

Added to cart