Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Half-round file

Log in to see price

+374(0) 60 708807

Tecnical Description

File blade length

Width

Thickness

File cut

Code

Package / Quantity

Price (AMD)

150 mm

16 mm

5.3 mm

1

x 0

Code: 071461 33

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 150 mm
  • Width 16 mm
  • Thickness 5.3 mm
  • File cut 1

200 mm

20 mm

6.7 mm

1

x 0

Code: 071461 34

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 200 mm
  • Width 20 mm
  • Thickness 6.7 mm
  • File cut 1

250 mm

25 mm

8.3 mm

1

x 0

Code: 071461 35

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 250 mm
  • Width 25 mm
  • Thickness 8.3 mm
  • File cut 1

300 mm

30 mm

8.7 mm

1

x 0

Code: 071461 36

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 300 mm
  • Width 30 mm
  • Thickness 8.7 mm
  • File cut 1

150 mm

16 mm

5.3 mm

2

x 0

Code: 071461 37

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 150 mm
  • Width 16 mm
  • Thickness 5.3 mm
  • File cut 2

250 mm

25 mm

8.3 mm

2

x 0

Code: 071461 39

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 250 mm
  • Width 25 mm
  • Thickness 8.3 mm
  • File cut 2

200 mm

20 mm

6.7 mm

2

x 0

Code: 071461 38

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 200 mm
  • Width 20 mm
  • Thickness 6.7 mm
  • File cut 2

300 mm

30 mm

8.7 mm

2

x 0

Code: 071461 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 300 mm
  • Width 30 mm
  • Thickness 8.7 mm
  • File cut 2

250 mm

25 mm

8.3 mm

3

x 0

Code: 071461 43

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 250 mm
  • Width 25 mm
  • Thickness 8.3 mm
  • File cut 3

300 mm

30 mm

8.7 mm

3

x 0

Code: 071461 44

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 300 mm
  • Width 30 mm
  • Thickness 8.7 mm
  • File cut 3

Code: 071461 41

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 150 mm
  • Width 16 mm
  • Thickness 5.3 mm
  • File cut 3

Code: 071461 42

Product information

Catalogue page as PDF 1

Tecnical Description

  • File blade length 200 mm
  • Width 20 mm
  • Thickness 6.7 mm
  • File cut 3
Specification

Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)

  • Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
  • Facilitates good chip removal and prevents the workpiece from being scratched.
  • Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
  • Conical tang ensures the file sits securely in the handle.
Notice

Cut 1 PFEIL-SCHWARZ coarse; cut 2 PFEIL-SCHWARZ medium; cut 3 PFEIL-SCHWARZ fine

Related products

LAST VIEWED

Added to cart