Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
PREMIUM SIDE CUTTER REDSTRIPE
+374(0) 60 708807
Tecnical Description
Max. hard wire diameter cutting capacity
Max. medium wire diameter cutting capacity
Code
Package / Quantity
Price (AMD)
Code: 5772001106
Tecnical Description
Code: 5772001107
Catalogue page as PDF 1
Tecnical Description
Side-cutting plier or diagonal plier are intended for the cutting of wire indenting and wedging the wire apart such copper, brass, iron, aluminum and steel wire.
Standard: DIN ISO 5749
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Double-layer pearl nickel plating
Superior corrosion and wear resistance.
Cutting blade hardness 58-62 HRC with 80 degrees angle
Produces satisfyingly smooth, clean cuts with minimal effort
Cross-cut geometry and knife-to-knife aligned cutting edges
Allowing for clean and effortless cuts through both soft and hard materials
Long lifespan
5.000 cuts life cycle
Precision and alignment of the jaws
Allow gripping even paper sheets
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands"
Notice
Related products